IKO

IKO Needle roller bearing with ribs without inner ring TAF 61210

  • ERIKS:13181725
Image 1
Save to list

€8.34/ pieceexcl. VAT

€10.09incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAF
Inner Diameter
6 mm
Outer Diameter
12 mm
Width
10 mm
Model
without inner ring
With sealing
No
Dynamic load rating
2700 N
Static load rating
2320 N