

€31.23/ pieceexcl. VAT
€37.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 55 mm |
Outer Diameter | 68 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 61200 N |
Static load rating | 138000 N |