IKO

IKO Needle roller bearing with ribs without inner ring TAF 51012

  • ERIKS:13181720
Image 1
Save to list

€8.87/ pieceexcl. VAT

€10.73incl. VAT

Sold per: 60Min. order: 60

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAF
Inner Diameter
5 mm
Outer Diameter
10 mm
Width
12 mm
Model
without inner ring
With sealing
No
Dynamic load rating
3080 N
Static load rating
2660 N