IKO

IKO Needle roller bearing with ribs without inner ring TAF 506235

  • ERIKS:13181718
Image 1
Light Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€28.50/ pieceexcl. VAT

€34.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAF
Inner Diameter
50 mm
Outer Diameter
62 mm
Width
35 mm
Model
without inner ring
With sealing
No
Dynamic load rating
58000 N
Static load rating
125000 N