

€21.80/ pieceexcl. VAT
€26.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 47 mm |
Outer Diameter | 57 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 31500 N |
Static load rating | 62200 N |