

€23.55/ pieceexcl. VAT
€28.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 43 mm |
Outer Diameter | 53 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 43800 N |
Static load rating | 92600 N |