IKO

IKO Needle roller bearing with ribs without inner ring TAF 384820

  • ERIKS:13181706
Image 1
Light Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€17.60/ pieceexcl. VAT

€21.30incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAF
Inner Diameter
38 mm
Outer Diameter
48 mm
Width
20 mm
Model
without inner ring
With sealing
No
Dynamic load rating
28100 N
Static load rating
50200 N