

€18.65/ pieceexcl. VAT
€22.57incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 37 mm |
Outer Diameter | 47 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 40500 N |
Static load rating | 79800 N |