IKO

IKO Needle roller bearing with ribs without inner ring TAF 324230

  • ERIKS:13181702
Image 1
Light Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€16.73/ pieceexcl. VAT

€20.24incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAF
Inner Diameter
32 mm
Outer Diameter
42 mm
Width
30 mm
Model
without inner ring
With sealing
No
Dynamic load rating
36800 N
Static load rating
67200 N