

€16.15/ pieceexcl. VAT
€19.54incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 32 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 25700 N |
Static load rating | 42200 N |