

€16.66/ pieceexcl. VAT
€20.16incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 28 mm |
Outer Diameter | 37 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 31100 N |
Static load rating | 58900 N |