

€13.40/ pieceexcl. VAT
€16.21incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 26 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 16300 N |
Static load rating | 24900 N |