IKO

IKO Needle roller bearing with ribs without inner ring TAF 202816

  • ERIKS:13181683
Image 1
Light Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€11.13/ pieceexcl. VAT

€13.47incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAF
Inner Diameter
20 mm
Outer Diameter
28 mm
Width
16 mm
Model
without inner ring
With sealing
No
Dynamic load rating
13900 N
Static load rating
18800 N