

€12.01/ pieceexcl. VAT
€14.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 19 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 17700 N |
Static load rating | 25300 N |