

€11.89/ pieceexcl. VAT
€14.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 17 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 16300 N |
Static load rating | 22000 N |