

€8.68/ pieceexcl. VAT
€10.50incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 12 mm |
Outer Diameter | 19 mm |
Width | 12 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 6610 N |
Static load rating | 7260 N |