

€201.94/ pieceexcl. VAT
€244.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 110 mm |
Outer Diameter | 130 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 134000 N |
Static load rating | 324000 N |