

€124.42/ pieceexcl. VAT
€150.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BR |
Inner Diameter | 88.9 mm |
Outer Diameter | 114.3 mm |
Width | 50.8 mm |
Model | without inner ring |
With sealing | No |