

€57.11/ pieceexcl. VAT
€69.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BR |
Inner Diameter | 63.5 mm |
Outer Diameter | 82.55 mm |
Width | 44.45 mm |
Model | without inner ring |
With sealing | No |