

€54.03/ pieceexcl. VAT
€65.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BR |
Inner Diameter | 57.15 mm |
Outer Diameter | 76.2 mm |
Width | 44.45 mm |
Model | without inner ring |
With sealing | No |