

€29.55/ pieceexcl. VAT
€35.76incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BR |
Inner Diameter | 44.45 mm |
Outer Diameter | 60.325 mm |
Width | 31.75 mm |
Model | without inner ring |
With sealing | No |