

€26.11/ pieceexcl. VAT
€31.59incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BR |
Inner Diameter | 41.275 mm |
Outer Diameter | 55.562 mm |
Width | 25.4 mm |
Model | without inner ring |
With sealing | No |