

€23.94/ pieceexcl. VAT
€28.97incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BR |
Inner Diameter | 34.925 mm |
Outer Diameter | 47.625 mm |
Width | 25.4 mm |
Model | without inner ring |
With sealing | No |