IKO

IKO Needle roller bearing with ribs without inner ring BR 182620

  • ERIKS:13181357
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€20.74/ pieceexcl. VAT

€25.10incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BR
Inner Diameter
28.575 mm
Outer Diameter
41.275 mm
Width
31.75 mm
Model
without inner ring
With sealing
No