IKO

IKO Needle roller bearing with ribs without inner ring BR 101812

  • ERIKS:13181349
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€15.38/ pieceexcl. VAT

€18.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BR
Inner Diameter
15.875 mm
Outer Diameter
28.575 mm
Width
19.05 mm
Model
without inner ring
With sealing
No