

€334.69/ pieceexcl. VAT
€404.97incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NA 69..UU |
Inner Diameter | 90 mm |
Outer Diameter | 125 mm |
Width | 63 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 172000 N |
Static load rating | 471000 N |