IKO

IKO Needle roller bearing with ribs with inner ring with sealing NA 6913 UU

  • ERIKS:13181464
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained double row of needle rollers and an inner ring. Rubber seal on both sides.
Save to list

€162.19/ pieceexcl. VAT

€196.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NA 69..UU
Inner Diameter
65 mm
Outer Diameter
90 mm
Width
45 mm
Model
with inner ring
With sealing
Yes
Dynamic load rating
97400 N
Static load rating
200000 N