

€74.65/ pieceexcl. VAT
€90.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NA 69..UU |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 66600 N |
Static load rating | 127000 N |