

€33.04/ pieceexcl. VAT
€39.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NA 69..UU |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 23 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 18500 N |
Static load rating | 27100 N |