

€47.61/ pieceexcl. VAT
€57.61incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NA 69..UU |
Inner Diameter | 28 mm |
Outer Diameter | 45 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 38900 N |
Static load rating | 59100 N |