IKO

IKO Needle roller bearing with ribs with inner ring with sealing NA 4928 UU

  • ERIKS:13181448
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring. Rubber seal on both sides.
Save to list

€587.15/ pieceexcl. VAT

€710.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NA 49..UU
Inner Diameter
140 mm
Outer Diameter
190 mm
Width
50 mm
Model
with inner ring
With sealing
Yes
Dynamic load rating
214000 N
Static load rating
549000 N