IKO

IKO Needle roller bearing with ribs with inner ring With sealing NA 4922 UU

  • ERIKS:13181445
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring. Rubber seal on both sides.
Save to list

€355.45/ pieceexcl. VAT

€430.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NA 49..UU
Inner Diameter
110 mm
Outer Diameter
150 mm
Width
40 mm
Model
with inner ring
With sealing
Yes
Dynamic load rating
140 N
Static load rating
322 N