

€152.63/ pieceexcl. VAT
€184.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NA 49..UU |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 80700 N |
Static load rating | 158000 N |