

€69.99/ pieceexcl. VAT
€84.69incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NA 49..UU |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 25 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 54500 N |
Static load rating | 92800 N |