

€49.48/ pieceexcl. VAT
€59.87incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NA 49..UU |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 41300 N |
Static load rating | 71100 N |