IKO

IKO Needle roller bearing with ribs with inner ring with sealing NA 4906 UU

  • ERIKS:13181429
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring. Rubber seal on both sides.
Save to list

€29.67/ pieceexcl. VAT

€35.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NA 49..UU
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
17 mm
Model
with inner ring
With sealing
Yes
Dynamic load rating
21500 N
Static load rating
28400 N