

€28.86/ pieceexcl. VAT
€34.92incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NA 49..UU |
Inner Diameter | 28 mm |
Outer Diameter | 45 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 21000 N |
Static load rating | 26800 N |