IKO

IKO Needle roller bearing with ribs with inner ring TRI 9012550

  • ERIKS:13181856
Image 1
Heavy Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€226.89/ pieceexcl. VAT

€274.54incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TRI
Inner Diameter
90 mm
Outer Diameter
100 mm
Width
125 mm
Model
with inner ring
With sealing
No
Dynamic load rating
172000 N
Static load rating
355000 N