

€196.22/ pieceexcl. VAT
€237.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TRI |
Inner Diameter | 85 mm |
Outer Diameter | 95 mm |
Width | 120 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 155000 N |
Static load rating | 305000 N |