

€161.49/ pieceexcl. VAT
€195.40incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TRI |
Inner Diameter | 75 mm |
Outer Diameter | 83 mm |
Width | 108 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 146000 N |
Static load rating | 270000 N |