

€53.09/ pieceexcl. VAT
€64.24incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TRI |
Inner Diameter | 42 mm |
Outer Diameter | 48 mm |
Width | 62 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 56300 N |
Static load rating | 99500 N |