

€50.18/ pieceexcl. VAT
€60.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TRI |
Inner Diameter | 40 mm |
Outer Diameter | 45 mm |
Width | 59 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 55100 N |
Static load rating | 94800 N |