

€45.34/ pieceexcl. VAT
€54.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TRI |
Inner Diameter | 35 mm |
Outer Diameter | 42 mm |
Width | 56 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 53800 N |
Static load rating | 90100 N |