

€42.49/ pieceexcl. VAT
€51.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TRI |
Inner Diameter | 32 mm |
Outer Diameter | 38 mm |
Width | 52 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 50800 N |
Static load rating | 81100 N |