

€25.00/ pieceexcl. VAT
€30.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TRI |
Inner Diameter | 20 mm |
Outer Diameter | 25 mm |
Width | 38 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 28900 N |
Static load rating | 35000 N |