

€259.75/ pieceexcl. VAT
€314.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TRI |
Inner Diameter | 100 mm |
Outer Diameter | 110 mm |
Width | 135 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 183000 N |
Static load rating | 395000 N |