

€229.03/ pieceexcl. VAT
€277.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAFI |
Inner Diameter | 95 mm |
Outer Diameter | 125 mm |
Width | 36 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 113000 N |
Static load rating | 258000 N |