IKO

IKO Needle roller bearing with ribs with inner ring TAFI 91912

  • ERIKS:13181806
Image 1
Light Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€12.29/ pieceexcl. VAT

€14.87incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAFI
Inner Diameter
9 mm
Outer Diameter
19 mm
Width
12 mm
Model
with inner ring
With sealing
No
Dynamic load rating
6610 N
Static load rating
7260 N