

€140.92/ pieceexcl. VAT
€170.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAFI |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 103000 N |
Static load rating | 217000 N |