

€12.59/ pieceexcl. VAT
€15.23incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAFI |
Inner Diameter | 7 mm |
Outer Diameter | 17 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 8230 N |
Static load rating | 9190 N |